Referințe
Facom:JET.7M5PB
Rubix:d1343101
EAN:3148518729413




Detalii produs :
Puncte forte
7 drawers = 30 modules arranged in 60 and 130 mm drawers
5 drawers, 60 mm high = 25 modules
1 drawer 130 mm high = 5 modules
1 drawer, 200 mm high
200 and 270 mm high drawers can also be fitted with modules
Delivered with 12 partitions for 60 mm drawers and 4 partitions for 130 mm drawers
Total permissible load in drawers: 265 kg
Usable storage volume: 255 liters
Overall dimensions (with wheels and worktop): 1154 x 546 x 1000 mm (length x depth x height)
Useful dimensions of the drawers: 948 x 421 x 60/130/200 mm (L x D x H).
5 drawers, 60 mm high = 25 modules
1 drawer 130 mm high = 5 modules
1 drawer, 200 mm high
200 and 270 mm high drawers can also be fitted with modules
Delivered with 12 partitions for 60 mm drawers and 4 partitions for 130 mm drawers
Total permissible load in drawers: 265 kg
Usable storage volume: 255 liters
Overall dimensions (with wheels and worktop): 1154 x 546 x 1000 mm (length x depth x height)
Useful dimensions of the drawers: 948 x 421 x 60/130/200 mm (L x D x H).
Informații tehnice
atribute
| Număr de sertare | 7 |
|---|---|
| Sarcina admisă | 265 kg |
| Lățime | 1000 mm |
| Adâncime | 546 mm |
| Înălțime | 1154 mm |
| Numărul de elemente | 7 |
| Culoare | roșu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
