Rulment cu role cilindrice SKF BC1-8080/HB1PEX
Roller bearing Cylindrical radial Single row, original design excl. Track rollers. Also angle rings
Vedeți informațiile tehniceReferințe
SKF:BC1-8080/HB1PEX
Rubix:d1280820
EAN:7316574344741

Detalii produs : BC1-8080/HB1PEX SKF - CYLINDRICAL ROLLER BEARING SKF BC1-8080/HB1PEX
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Informații tehnice
atribute
| Logistic Greutate | 198000 g |
|---|---|
| Diametrul interior | 380 mm |
| Diametrul exterior | 660 mm |
| Lățime | 136 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
