Roată de transport Blickle RK-HTH 080x080/47x14-80-Z

Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre, without ball beraring

Vedeți informațiile tehnice

Referințe

Blickle:RK-HTH 080x080/47x14-80-Z
Rubix:d833288
Producator:443317
EAN:4047526443313
brand logo

rezumat tehnic

Capacitatea de încărcare720 kg
Diametrul roții80 mm
Lățimea roții80 mm
Vezi toate Caracteristice

Detalii produs : RK-HTH 080x080/47x14-80-Z BLICKLE - RK-HTH 080x080/47x14-80-Z BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • metal

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate960 g
Capacitatea de încărcare720 kg
Diametrul roții80 mm
Lățimea roții80 mm
Carcasa roții/materialul janteimetal
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopemaro
Duritatea malului A92 Shore
80 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

720 kg

Diametrul roții

80 mm

Lățimea roții

80 mm