Roată de transport Blickle RK-HTH 080x062/47x18-62-Z

Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre, without ball beraring

Vedeți informațiile tehnice

Referințe

Blickle:RK-HTH 080x062/47x18-62-Z
Rubix:d833389
Producator:466490
EAN:4047526466497
brand logo

rezumat tehnic

Capacitatea de încărcare550 kg
Diametrul roții80 mm
Lățimea roții62 mm
Vezi toate Caracteristice

Detalii produs : RK-HTH 080x062/47x18-62-Z BLICKLE - RK-HTH 080x062/47x18-62-Z BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • metal

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate731 g
Capacitatea de încărcare550 kg
Diametrul roții80 mm
Lățimea roții62 mm
Carcasa roții/materialul janteimetal
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopemaro
Duritatea malului A92 Shore
62 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

550 kg

Diametrul roții

80 mm

Lățimea roții

62 mm