Roată de transport Blickle BH-ALTH 160K-AS

Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:BH-ALTH 160K-AS
Rubix:d821392
Producator:646877
EAN:4047526646875
brand logo

rezumat tehnic

Capacitatea de încărcare750 kg
Diametrul roții160 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : BH-ALTH 160K-AS BLICKLE - BH-ALTH 160K-AS BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • metal

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate2344 g
Capacitatea de încărcare750 kg
Diametrul roții160 mm
Lățimea roții50 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A92 Shore
Lungimea plăcii140 mm
202 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

750 kg

Diametrul roții

Lățimea roții