Roată de transport Blickle BH-ALTH 101K-1-AS

Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:BH-ALTH 101K-1-AS
Rubix:d821385
Producator:747113
EAN:4047526110970
brand logo

rezumat tehnic

Capacitatea de încărcare420 kg
Diametrul roții100 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : BH-ALTH 101K-1-AS BLICKLE - BH-ALTH 101K-1-AS BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • metal

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate1120 g
Capacitatea de încărcare420 kg
Diametrul roții100 mm
Lățimea roții40 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A92 Shore
Lungimea plăcii100 mm
140 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

420 kg

Diametrul roții

Lățimea roții