Roată de transport Blickle BH-PATH 200R

Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:BH-PATH 200R
Rubix:d821691
Producator:760068
EAN:4047526119089
brand logo

rezumat tehnic

Capacitatea de încărcare500 kg
Diametrul roții200 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : BH-PATH 200R BLICKLE - BH-PATH 200R BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • metal

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
  • optimal splash and washproof for ball bearing through combination of clearance sealing and slipping sealing

Informații tehnice


atribute
Capacitatea de încărcare500 kg
Diametrul roții200 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A94 Shore
Lungimea plăcii140 mm
245 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

500 kg

Diametrul roții

Lățimea roții