Butuc de cuplaj dințat KTR ROTEX 28 GS AL 1.0 19H7

ROTEX GS 28 AL-H

Vedeți informațiile tehnice

Referințe

KTR:ROTEX 28 GS AL 1.0 19H7
Rubix:d399189
Producator:550287101900
KTR COUPLING ROTEX GS 28 AL-H 19H7+ 1.0

rezumat tehnic

Detalii produs : 550287101900 KTR - 550287101900 KTR


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Informații tehnice


atribute
Logistic Greutate320 g
Mărime28
  • Disponibil – Data livrării la cerere