Cilindru pneumatic standard Festo DSNU-S-20-20-P-A-MX

Round cylinder, double-acting DSNU

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:DSNU-S-20-20-P-A-MX
Rubix:d766178
Producator:5224635
EAN:4052568421229
brand logo

rezumat tehnic

Diametrul cilindrului21.3 mm
Cursa cilindrului20 mm

Documente

Detalii produs : DSNU-S-20-20-P-A-MX FESTO - FESTO 5224635 ROUND CYLINDER DSNU-S-20-20-P-A-MX


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Puncte forte

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Informații tehnice


atribute
Diametrul cilindrului21.3 mm
Cursa cilindrului20 mm
  • Disponibil – Data livrării la cerere