Referințe
Facom:803.1000M
Rubix:d1332661
EAN:3148512016601
Detalii produs : 803.1000M FACOM - STEEL RULE FACOM 803.1000M
Puncte forte
•Graduation engraved on both sides, except 803. 1000M (engraved on one side, upper side in 1/2 mm, lower side in mm)
One side in mm - one side in 1/2 mm
Class II, according to the regulations, applies to measures with a length greater than or equal to 500 mm
One side in mm - one side in 1/2 mm
Class II, according to the regulations, applies to measures with a length greater than or equal to 500 mm
Informații tehnice
atribute
| Lungime | 1000 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere