Tricou polo cu vizibilitate ridicată Portwest SIE/LB/BK-S271-O-2XL
S271 LONG SLEEVE COTTON HI VIS POLO SHIRT SIE LOGO
Vedeți informațiile tehniceReferințe
Portwest:SIE/LB/BK-S271-O-2XL
Rubix:d1212741

Detalii produs : SIE/LB/BK-S271-O-2XL PORTWEST - HIGH VISIBILITY POLO PORTWEST SIE/LB/BK-S271-O-2XL
Long sleeved polo shirt uses cotton comfort fabric for ultimate durability, comfort and breathability. HiVisTex tape provides excellent visibility. CE certified
Moisture wicking fabric helping to keep the body warm, cool and dry
Reflective tape for increased visibility
Superior styling with a contrast collar and fluorescent stripe
Side vents for added comfort
35+ UPF rated fabric to block 97% of UV rays
Designed with a comfort fitEN ISO 20471 Class 3
Moisture wicking fabric helping to keep the body warm, cool and dry
Reflective tape for increased visibility
Superior styling with a contrast collar and fluorescent stripe
Side vents for added comfort
35+ UPF rated fabric to block 97% of UV rays
Designed with a comfort fitEN ISO 20471 Class 3
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 2xl |
| Clasa EN20471 | 3 |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
| Mâneci lungi | da |
| Respirabil | da |
| Gramaj | 175 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere