Referințe
Gates:16PH-FLH
Rubix:d493507
Producator:737512514
EAN:5412571621600

Detalii produs : 16PH-FLH GATES - 16PH-FLH GATES
Flange kit SAE PH-FLH heavy version. Code 62. Consisting of 2 flange halves, 4 screws, 4 washers and an O-ring
Puncte forte
SAE flange kit. Code 62. SAE high pressure. Kit consists of: 2 flange halves (ph-FLH75), 4 screws, 4 washers, 1 O-ring (PH-FLH77)
Aplicații
Applications in the high pressure range
Informații tehnice
atribute
| Logistic Greutate | 695 g |
|---|---|
| Model | ph-flh |
| Presiune maximă a serviciului | 420 bar |
| Diametrul nominal (metric) | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
