Referințe
Prevost:ESI 071103
Rubix:d539989
Producator:ESI 071103
EAN:3660058059268




Detalii produs : ESI 071103 PREVOST - PREVOST G1/2 FEMALE COUPLING ESI 071103
Anti-scratch composite fitting
- Anti-whiplash safety ISO 4414
- ATEX standard
- European profile 7.2 7.4
- Green knob
- Anti-whiplash safety ISO 4414
- ATEX standard
- European profile 7.2 7.4
- Green knob
Puncte forte
-Safety
- Anti-scratch
- Anti-static
- Silicone-free
- High flow rate
- 3-year zero-leak guarantee
Aplicații
Compressed air connection for all industries, garages, body shops, agriculture.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 26x32,25x80,3 mm |
|---|---|
| Logistic Greutate | 128,5 g |
| Conexiunea 1 | g1/2 |
| Temperatura maximă | 70 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
