Referințe
Prevost:ESI 071152
Rubix:d539979
Producator:ESI 071152
EAN:3660058059312




Detalii produs : ESI 071152 PREVOST - PREVOST G3/8 MALE COUPLING ESI 071152
Anti-scratch composite fitting
- Anti-whiplash safety ISO 4414
- ATEX standard
- European profile 7.2 7.4
- Green knob
- Anti-whiplash safety ISO 4414
- ATEX standard
- European profile 7.2 7.4
- Green knob
Puncte forte
-Safety
- Anti-scratch
- Anti-static
- Silicone-free
- High flow rate
- 3-year zero-leak guarantee
Aplicații
Compressed air connection for all industries, garages, body shops, agriculture.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 23x32,25x82,3 mm |
|---|---|
| Logistic Greutate | 130 g |
| Conexiunea 1 | r3/8 |
| Temperatura maximă | 70 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
