Referințe
Elesa+Ganter:GN 5337.8-55-M8
Rubix:d582661
Producator:GN 5337.8-55-M8
EAN:4045525463714





Detalii produs : 5337.8-55-M8 ELESA+GANTER - 5337.8-55-M8 ELESA+GANTER
The safety star knobs GN 5337.8 have been developed for applications where access by unauthorised personnel is not permitted. The shape of the keyhole profile (corresponding to the key profile) prevents the penetration of foreign objects. Furthermore the safety star knob has been designed in such a way that it can also be used in outdoor areas. The protruding part of the key type CSN can be folded so that the releasing and clamping operation is not impeded even with the key in the lock.
Informații tehnice
atribute
| Logistic Greutate | 38 g |
|---|---|
| Lungime | 33 mm |
| Material/finisare | Plastic |
| Diametru | 55 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
