Referințe



Detalii produs : 2831121 WIHA - WIHA PZ1X90MMSLIMVARIOBLD 2831121
Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws.
Saves space: Extensive interchangeable bit system saves you space.
Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
Application: For work in the area of live parts up to 1,000 V AC.
To reach low-lying screws, the blade diameter is often too large in conventional electric screwdrivers. Because removing insulation is not permitted and also compromises the user's safety, protective insulation has been integrated into the blade with the Wiha slimTECHNOLOGY. This has been specially developed for electrical applications, thereby ensuring blades up to 33% slimmer. This means low-lying screw and spring elements can also be easily reached with the slimBits. The insulated slimBits undergo individual piece testing as per the international IEC 60900 standard, *providing users with a tool to work safely on live parts up to 1,000 V AC. 6 mm slimBits only to be used in the slimVario® bit holder and slimTorque VDE bit holder (VDE torque system).
Manufactured acc. to IEC 60900.
Informații tehnice
| Tipări | pozidriv |
|---|---|
| Dimensiunea imprimării | pz1 |
| Lungime | 75 mm |
- Disponibil – Data livrării la cerere
