Referințe
Gedore:689 TS 2
Rubix:d791458
Producator:1965506
EAN:4010886873632

Detalii produs : 689 TS 2 GEDORE - 689 TS 2 GEDORE
For manual operation as well as electric and pneumatic screwdrivers, conforming to DIN ISO 3126, ISO 1173, with external hexagon drive according to DIN ISO 1173, special vanadium steel, blackened, TORQ-SET® = registered trademark of the Phillips Screw Company, USA
Screwdriver bit 1/4" Four-Wing TORQ-SET 2 mm For hand operation and use in electric and air tools Acc. to DIN ISO 3126, ISO 1173 Hexagon drive as per DIN 3126 - C 6.3 (1/4“) GEDORE special vanadium steel, gun-metal finish TORQ-SET® is a registered trademark of Phillips Screw Company, USA
Informații tehnice
atribute
| Logistic Greutate | 6 g |
|---|---|
| Tipări | profil torx |
| Dimensiunea imprimării | 2 mm |
| Lungime | 82 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
