Referințe
Wiha:32871
Rubix:d789323
EAN:4010995328719

Detalii produs : 398060175 WIHA - 398060175 WIHA
Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
Application: For setting and turning screws in difficult to access areas.
Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
Wiha ChromTop® finish on tip for a perfect fit every time.
Informații tehnice
atribute
| Tipări | plat |
|---|---|
| Dimensiunea imprimării | 1,2x6 mm |
| Lungimea lamei | 175 mm |
| Lungime | 293 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
