Reținere și inel cu arc Seeger Orbis SW50A501-S
Seeger circlips SW for shafts
Vedeți informațiile tehniceVezi documenteleReferințe
Seeger Orbis:SW50A501-S
Rubix:d633039
Producator:SW50A501-S


rezumat tehnic
| Diametrul interior | 47.8 mm |
|---|---|
| Diametrul exterior | 50 mm |
| Material/finisare | Oțel |
Documente
Detalii produs : SW50A501-S SEEGER - SW50A501-S SEEGER
for shafts and bores are, with the exception of the circular wire rings, retaining systems with the smallest radial width. In the larger diameters, the loosening rotational speeds of the SW shaft rings are low. When using SW/SB snap rings (circlips) for the transmission of larger axial forces, the possibility of choosing deeper grooves can be considered. Application: Gear system construction, securing Needle roller bearings, needle cages and sealing elements, use as spacer elements
Informații tehnice
atribute
| Logistic Greutate | 3,73 g |
|---|---|
| Diametrul interior | 47.8 mm |
| Diametrul exterior | 50 mm |
| Material/finisare | Oțel |
| Grosime | 1.5 mm |
| Standard | DIN 9927 / DIN 9928 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
47.8 mm
Diametrul exterior
50 mm