Reținere și inel cu arc Seeger Orbis A80K500-S
Seeger rings A for shafts DIN 471
Vedeți informațiile tehniceReferințe
Seeger Orbis:A80K500-S
Rubix:d633094


rezumat tehnic
| Diametrul interior | 74.5 mm |
|---|---|
| Diametrul exterior | 80 mm |
| Material/finisare | Oțel |
Detalii produs : A80K500-S SEEGER - A80K500-S SEEGER
for shafts and bores are the most versatile securing elements. These Seeger rings are the most advantageous solution with respect to thickness and radial width. They transfer large axial forces from the located mating component onto the groove wall. The shaft rings can also be used for relatively higher shaft rotational speeds. Application: Mechanical Engineering, automotive engineering, gear systems, electrical engineering, precision engineering, apparatus engineering
Informații tehnice
atribute
| Logistic Greutate | 27,3 g |
|---|---|
| Diametrul interior | 74.5 mm |
| Diametrul exterior | 80 mm |
| Material/finisare | Oțel |
| Grosime | 2.5 mm |
| Standard | DIN 471 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
74.5 mm
Diametrul exterior
80 mm