Referințe
Dichtomatik:67040577
Rubix:d354858
Producator:67040577

Detalii produs : 67040577 DICHTOMATIK - 67040577 DICHTOMATIK
Flat metal gasket with a vulcanized elastomeric lip on the inner diameter. Metal ring: SAE 1008 standard steel (1.0330). Protective coating of the standard steel metal ring: Zinc chromating (without Cr VI). Limits of use: from -30 to +100°C. Rmax ≤ 15 m. Ra ≤ 3.2 m.
Aplicații
Static sealing of screwings, bolts and flanges, particularly in the field of mechanical construction, tanks, fluid fittings.
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul interior | 20.7 mm |
| Diametrul exterior | 29 mm |
| Grosime | 2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
