Referințe
SMC:TIL07-50
Rubix:d551500

rezumat tehnic
| Diametrul interior | 4.75 mm |
|---|---|
| Diametrul exterior | 6.35 mm |
| Culoare | transparent |
Documente
Detalii produs : TIL07-50 SMC - TIL07-50 SMC
Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.
TIL, Inch Size Fluororesin Tubing
Informații tehnice
atribute
| Logistic Greutate | 100 g |
|---|---|
| Diametrul interior | 4.75 mm |
| Diametrul exterior | 6.35 mm |
| Culoare | transparent |
| Lungimea tamburului | 50 m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere