Guler de fixare Elesa+Ganter GN 705-28-E-ZB
Set collars, steel, zinc plated
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 705-28-E-ZB
Rubix:d584998
Producator:GN 705-28-E-ZB
EAN:4045525828445



Detalii produs : 705-28-E-ZB ELESA+GANTER - 705-28-E-ZB ELESA+GANTER
Set collars GN 705 essentially comply with the designs of DIN 705 which has been re-issued in April 2007. The official standard sheet also lists the sizes d1 = 2 / 2,5 / 3 / 3,5 / 4 / 4,5 / 85 / 90 / 100 / 110 / 120 / 125 / 125 / 140 / 150 / 160 / 180 and 200, although it does not show a whole series of the intermediate sizes listed in the above table. Also, the official standard sheet still lists the Types B and C for fixing the set collars with transverse pin, but not Type E.
Informații tehnice
atribute
| Logistic Greutate | 122 g |
|---|---|
| Diametrul interior | 28 mm |
| Material/finisare | Oțel |
| Diametrul exterior | 45 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
28 mm
