Chei tubulare Milwaukee 4932492439
ShockWave Impact Duty Magnetic Nut Driver
Vedeți informațiile tehniceVezi documenteleReferințe
Milwaukee:4932492439
Rubix:d711298
EAN:4058546418069


rezumat tehnic
| Adaptor de unitate pătrat | 1/4˝ hex ontvangst (din 3126 - e 6.3) '' |
|---|---|
| Diametru | 8 mm |
| Lungime | 65 mm |
Documente
Detalii produs : 4932492439 MILWAUKEE - SOCKET MILWAUKEE 4932492439
Custom engineered steel and heat treatment for maximum strength and extreme durability. Strong magnetic tip for secure grip. 1/4˝ Hex reception (DIN 3126 - E 6.3). Very suitable for high torque and impact applications. The nut drivers feature color coded rings for quick and easy size identification.
Informații tehnice
atribute
| Adaptor de unitate pătrat | 1/4˝ hex ontvangst (din 3126 - e 6.3) '' |
|---|---|
| Diametru | 8 mm |
| Lungime | 65 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere