Referințe
Facom:R.13HX
Rubix:d1339794
EAN:3662424080685

Detalii produs :
Puncte forte
•Double drive sockets: - Classical 1/4" drive with a ratchet or classical 1/4" accessories. - Drive outside the socket by the 11 mm hexagon with the ultra compact 180° flexible head (R. 180HX). Ratchet / socket fitting 2 times more compact than a typical ratchet / socket fitting. Ideal in confined spaces
The hexagon also allows for direct drive by the open end or ring on a combination wrench
Satin chrome finish
The hexagon also allows for direct drive by the open end or ring on a combination wrench
Satin chrome finish
Informații tehnice
atribute
| Adaptor de unitate pătrat | 1/4 '' |
|---|---|
| Diametru | 13 mm |
| Lungime | 18 mm |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
