Referințe
Portwest:T748BKR32
Rubix:d1212150
Producator:T748BKR32
EAN:5036108416622

Detalii produs : T748BKR32 PORTWEST - SHORTS PORTWEST T748BKR32
WX3 Industrial Wash Shorts, T748, Black, Size 32
Puncte forte
Contemporary work shorts suitable for industrial wash. Made from highly durable polycotton canvas fabric, these shorts have been built to last. Innovative design features provide excellent comfort and flexibility in key movement areas. Other practical features include high rise back waistband with side elastication and multiple pockets provide secure storage.
Suitable for industrial laundry and domestic home wash
Suitable for industrial laundry and domestic home wash
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 32 |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
32