Referințe
Dichtomatik:24916
Rubix:d356062
Producator:24916

Documente
Detalii produs : 24916 DICHTOMATIK - 24916 DICHTOMATIK
Freudenberg's wiper AUAS is a dirt wiper with metal housing, wiper lip protruding with sharp, punched sealing edge. The wiper is pressed into axially open housings. Careful fitting is a prerequisite for the correct function of the wiper.
Puncte forte
Single-acting wiper for the protection of cylinders against ingress of dirt. It offers a secure seating in the housing (press fitting). There is no open ring gap to the outside (dirt pocket) between rod and wiper housing. And there is also no pressure build-up between wiper and seal.
Aplicații
Use in standard housings, amongst others, according to ISO 6195 Type B. Application for example in earth moving equipment, industrial vehicles, loading platforms, agriculture machinery, cranes, presses and support cylinders.
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul interior | 12 mm |
| Diametrul exterior | 20 mm |
| Înălțime | 4 mm |
| Execuție | au as |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
