Rulment cu bile NSK 6207, Diametrul exterior: 72 mm | Lățime: 17 mm | Diametrul interior: 35 mm
Single row deep groove ball bearing with snap ring groove Steel Open
Vedeți informațiile tehniceReferințe
NSK:6207
Rubix:d417662
Producator:6207 N
EAN:0029176014604




Detalii produs : 6207 NSK - NSK RADIAL BALL BEARING 6207
Deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. Single row deep groove ball bearings with a snap ring groove can simplify the design of an arrangement because the bearings can be located axially in the housing by a snap ring. This saves space and can significantly reduce mounting time. The appropriate snap rings can be supplied separately (suffix N) or fitted to the bearing (suffix NR). Single row deep groove ball bearings are available open or capped (with seals or shields).
Overview
This single row deep groove ball bearing from SNR is engineered for radial contact applications. Featuring a pressed steel cage it is designed for open configurations and operates with a CN clearance class. Its construction supports high dynamic and static load capacities while achieving high rotational speeds. Typical dimensions are 35 mm bore 72 mm outside diameter and 17 mm width. This single row deep groove ball bearing from SNR features a 35 mm bore and 72 mm outer diameter. It is designed for radial load applications and operates up to 16000 revolutions per minute. The bearing incorporates a pressed steel cage with an open design ensuring ease of inspection and maintenance. With CN internal clearance it is suitable for standard operating conditions across industrial environments.
Features
This single row deep groove ball bearing from SNR is engineered for radial contact applications. Featuring a pressed steel cage it is designed for open configurations and operates with a CN clearance class. Its construction supports high dynamic and static load capacities while achieving high rotational speeds. Typical dimensions are 35 mm bore 72 mm outside diameter and 17 mm width. This single row deep groove ball bearing from SNR features a 35 mm bore and 72 mm outer diameter. It is designed for radial load applications and operates up to 16000 revolutions per minute. The bearing incorporates a pressed steel cage with an open design ensuring ease of inspection and maintenance. With CN internal clearance it is suitable for standard operating conditions across industrial environments.
Features
- High limiting speed capability enables use in applications with fast rotational requirements
- High dynamic load rating supports demanding operational environments with minimal wear
- CN internal clearance accommodates minor shaft misalignments reducing risk of premature failure
- Open configuration facilitates efficient heat dissipation and ease of lubrication maintenance
- Pressed steel cage ensures reliable ball guidance for extended bearing life under dynamic loads
- Compatible with pump assemblies demanding moderate axial and radial load handling
- Used with electric motors requiring stable performance at high RPM
Informații tehnice
atribute
| Diametrul interior | 35 mm |
|---|---|
| Diametrul exterior | 72 mm |
| Lățime | 17 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | 62 (metric light series) |
| Cușcă | oțel |
| Viteza de referință | 11000 rpm |
| Limitați viteza | 13000 rpm |
| Precizie | p0 (normal / abec 1) |
| Sarcină statică de bază, radială - C0r | 15300 N |
| Sarcină dinamică de bază, radială - Cr | 28200 N |
| Greutate | 0.284 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere