Rulment cu role conice SKF 33114/Q, Diametrul exterior: 120 mm | Diametrul interior: 70 mm | Lățime: 38.52 mm
Single Row Tapered Roller Bearing
Vedeți informațiile tehniceReferințe
SKF:33114/Q
Rubix:d1259038
Producator:51406
EAN:7316570684599


rezumat tehnic
| Diametrul interior | 70 mm |
|---|---|
| Diametrul exterior | 120 mm |
| Lățime | 38.52 mm |
Detalii produs : 33114/Q SKF - TAPERED ROLLER BEARING SKF 33114/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Puncte forte
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 38,52x120x120 mm |
|---|---|
| Logistic Greutate | 1678 g |
| Diametrul interior | 70 mm |
| Diametrul exterior | 120 mm |
| Lățime | 38.52 mm |
| Tipul jocului rulmentului | cn |
| Serie | 331 |
| Viteza de referință | 4000 rpm |
| Limitați viteza | 5300 rpm |
| Sarcină statică de bază, radială - C0r | 250000 N |
| Sarcină dinamică de bază, radială - Cr | 172000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere