Rulment cu role conice SKF 30306 J2/QCLN, Diametrul exterior: 72 mm | Diametrul interior: 30 mm | Lățime: 20.75 mm
Single Row Tapered Roller Bearing
Vedeți informațiile tehniceReferințe
SKF:30306 J2/QCLN
Rubix:d1297110
Producator:161318
EAN:7316571800769

Detalii produs : 30306 J2/QCLN SKF - TAPERED ROLLER BEARING SKF 30306 J2/QCLN
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Puncte forte
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Informații tehnice
atribute
| Logistic Greutate | 383 g |
|---|---|
| Diametrul interior | 30 mm |
| Diametrul exterior | 72 mm |
| Lățime | 20.75 mm |
| Tipul jocului rulmentului | cn |
| Serie | 303 |
| Cușcă | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
