Rulment cu bile miniatural SKF W 619/5-2Z/R799, Diametrul exterior: 13 mm | Lățime: 4 mm | Diametrul interior: 5 mm
SKF Deep groove ball bearing W 619 Series
Vedeți informațiile tehniceReferințe
SKF:W 619/5-2Z/R799
Rubix:d1262956
EAN:7316574322091

Detalii produs : W 619/5-2Z/R799 SKF - MINIATURE BALL BEARING SKF W 619/5-2Z/R799
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 2,3 g |
|---|---|
| Diametrul interior | 5 mm |
| Diametrul exterior | 13 mm |
| Lățime | 4 mm |
| Focă | două scuturi metalice |
| Tipul jocului rulmentului | cn |
| Cușcă | oţel inoxidabil |
| Serie | w |
| Precizie | p0 (normal / abec 1) |
| Finisare | inox |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
