Rulment dintr-o singură bucată SKF SYKC 507 N
Rulment dintr-o singură bucată SKF
Vedeți informațiile tehniceReferințe
SKF:SYKC 507 N
Rubix:d1275759
Producator:90554
EAN:7316570662603
Detalii produs : SYKC 507 N SKF - PILLOW BLOCK HOUSING UNIT SKF SYKC 507 N
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Informații tehnice
atribute
| Logistic Greutate | 240 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere