Pinion pentru lanțul standard european SKF PHS 16B-2TB22
SKF Sprocket BS Duplex Taper Bush PHS 16B-2TB.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 16B-2TB22
Rubix:d1279457
EAN:7316572634677

Detalii produs : PHS 16B-2TB22 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 16B-2TB22
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 2 245 g |
|---|---|
| Pas de lanț | 25.4 mm |
| Profil | duplex (2) |
| ISO | 16b-2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
