Pinion pentru lanțul standard european SKF PHS 32B-1TB11
SKF Sprocket BS Simplex Taper Bush PHS 32B-1TB.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 32B-1TB11
Rubix:d1271959
EAN:7316572787663

Detalii produs : PHS 32B-1TB11 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 32B-1TB11
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 2 046 g |
|---|---|
| Pas de lanț | 50.8 mm |
| Profil | simplex (1) |
| ISO | 32b-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
