Pinion pentru lanțul standard european SKF PHS 20B-1BH24

SKF Sprocket BS XTRA Simplex PHS 20B-1BH.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 20B-1BH24
Rubix:d1286857
EAN:7316572860670
brand logo

rezumat tehnic

Pas de lanț31.75 mm
Profilsimplex (1)
Numărul de dinți24
Vezi toate Caracteristice

Detalii produs : PHS 20B-1BH24 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 20B-1BH24


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate3 910 g
Pas de lanț31.75 mm
Profilsimplex (1)
Numărul de dinți24
ISO20b-1
Materialoțel
Diametrul butucului140 mm
Lățime totală55 mm
  • Disponibil – Data livrării la cerere