Pinion pentru lanțul standard din SUA SKF PHS 35-1B25
SKF Sprocket Simplex 35-1B..Series
Vedeți informațiile tehniceReferințe
SKF:PHS 35-1B25
Rubix:d1312193
EAN:7316572636664

Detalii produs : PHS 35-1B25 SKF - US DESIGN CHAIN SPROCKET SKF PHS 35-1B25
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 399 g |
|---|---|
| Pas de lanț | 9.525 mm |
| Profil | simplex (1) |
| Lanț | asa 35-1 |
| ISO | 06c-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
