Referințe
SKF:PHF TB2517X24MM
Rubix:d742025
EAN:7316572609286




Detalii produs : PHF TB2517X24MM SKF - PHF TB2517X24MM SKF
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Informații tehnice
atribute
| Logistic Greutate | 1 500 g |
|---|---|
| Bucsă conic | 2517 |
| Lungimea bucșelor | 44.5 mm |
| Diametrul de reaming | 24 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
