Referințe
SMC:ECDPX2N25-175
Rubix:d551156
Producator:ECDPX2N25-175

Documente
Detalii produs : ECDPX2N25-175 SMC - ECDPX2N25-175 SMC
CX2 slide units offer highly accurate positioning and smooth operation with large forces. Its compact design and low profile accommodate minimum space requirements to meet many design applications. CX2 units are available in three bore sizes and strokes from 1" to 8". Through- holes in the housing provide for direct load mounting or fixed positioning of the body. Optional auto-switches may be mounted either directly to the body housing or on an end-plate supported rail.
Informații tehnice
atribute
| Diametrul cilindrului | 25 mm |
|---|---|
| Cursa cilindrului | 175 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
| Dimensiunea designului | 25 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere