Chei tubulare Hazet 900-17
Socket ∙ 6-point 900-17 ∙ Square, hollow 12.5 mm (1/2 inch) ∙ Outside hexagon Traction profile ∙ 17 mm
Vedeți informațiile tehniceVezi documenteleReferințe
Hazet:900-17
Rubix:d796884
EAN:4000896042784





Documente
Detalii produs : 900-17 HAZET - 900-17 HAZET
With knurling Surface: chrome-plated, polished DIN 3124, ISO 2725-1 Made in Germany Drive: Square, hollow 12.5 mm (1/2 inch) Output: Outside hexagon Traction profile Wrench size: 17 mm Dimensions / length: 38 mm Diameter d1 (output side): 24.1 mm Diameter d2 (drive side): 22 mm Net weight: 0.06 kg For manual operation * = Not according to DIN
Informații tehnice
atribute
| Lungime | 38 mm |
|---|---|
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
