Chei tubulare Hazet 900-19
Socket ∙ 6-point 900-19 ∙ Square, hollow 12.5 mm (1/2 inch) ∙ Outside hexagon Traction profile ∙ 19 mm
Vedeți informațiile tehniceVezi documenteleReferințe
Hazet:900-19
Rubix:d796893
EAN:4000896042807





Documente
Detalii produs : 900-19 HAZET - 900-19 HAZET
With knurling Surface: chrome-plated, polished DIN 3124, ISO 2725-1 Made in Germany Drive: Square, hollow 12.5 mm (1/2 inch) Output: Outside hexagon Traction profile Wrench size: 19 mm Dimensions / length: 38 mm Diameter d1 (output side): 26.6 mm Diameter d2 (drive side): 23 mm Net weight: 0.07 kg For manual operation * = Not according to DIN
Informații tehnice
atribute
| Lungime | 38 mm |
|---|---|
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
