Biți de șurubelniță Wera 05003345001

Socket Bit Set

Vedeți informațiile tehniceVezi documentele

Referințe

Wera:05003345001
Rubix:230094
Producator:05003345001
EAN:4013288191007
brand logo

rezumat tehnic

Adaptor de unitate pătrat1/4 ''
Lungime125 mm
Tipărihex / allen
Vezi toate Caracteristice

Documente

Detalii produs : 05003345001 WERA - 05003345001 SET TUBULARE IMBUS CU BILA WERA


Bit socket set, hexagon socket, with holding function for particularly convenient screwdriver with reduced risk of losing the screw when addressing the workpiece.

Puncte forte

•Compact textile box with high robustness, low weight and volume
Bit socket (non-impact) for manual or power tool operations
The holding function holds screws securely on the tool
With Take it easy tool finder: colour coding by size
Knurling on lower socket end for more grip when used manually

Informații tehnice


atribute
Adaptor de unitate pătrat1/4 ''
Lungime125 mm
Tipărihex / allen
Dimensiunea imprimării4 mm, 5 mm, 6 mm, 7 mm, 8 mm
  • Disponibil – Data livrării la cerere