Referințe
Facom:R.14HX
Rubix:d1330739
EAN:3662424080708

Documente
Detalii produs : R.14HX FACOM - SOCKET FACOM R.14HX
Puncte forte
•Double Drive Sockets: - Classical 1/4" Drive with a Ratchet or Classical 1/4" Accessories. - Drive Outside the Socket by the 11 mm Hexagon with the Ultra Compact 180° Flexible Head (R.180HX). Ratchet / Socket Fitting 2 Times more Compact than a Typical Ratchet / Socket Fitting. Ideal in Confined Spaces
The Hexagon also allows for Direct Drive by the Open End or Ring on a Combination Wrench
Satin Chrome Finish
The Hexagon also allows for Direct Drive by the Open End or Ring on a Combination Wrench
Satin Chrome Finish
Informații tehnice
atribute
| Diametru | 19.8 mm |
|---|---|
| Lungime | 18 mm |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
