Burghiu spiral GISS Cutline 892876

Solid carbide drill 3xD - Internal cooling

Vedeți informațiile tehnice

Referințe

Ref. înlocuită:843181
GISS Cutline:892876
Rubix:d796399
EAN:3660338453779
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

rezumat tehnic

Diametrul forajului6.5 mm
Lungime totală79 mm
Lungimea tăieturii24 mm
Vezi toate Caracteristice

Detalii produs : 892876 CUTLINE - 892876 SCD03-06.50I1 BURGHIU DIN CARBURA CUPMM D6,5 - RACIRE INTERNA - 3XD CUTLINE


Solid carbide drill 3xD with internal coolant - SCD range.
Tip angle: 140 ° - 30° helix angle – Split point
Cylindrical shank DIN 6535 HA with h6 tolerance
Internal coolant to ease chips evacuation, reduce heat, increase lifetime & performance of the drill.
CUPMM coating for universal & multi-material application. Extra fine AlCr based multilayer coating for high thermal resistance, stability at high cutting speed & increased lifetime.

Drill conception studied for high stability during the drilling operations: guiding chamfers, sicle cut technology, self-stabilisation & special geometry reducing friction.

- m7 drilling tolerance.
- Quality of holes: H8-H9

Puncte forte

High thermal stability thanks to PVD multilayer coating technology
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Informații tehnice


atribute
Diametrul forajului6.5 mm
Lungime totală79 mm
Lungimea tăieturii24 mm
Tipul tijeicilindric
Din standarddin 6535 ha
Raportul dintre diametru și lungimea găurii de foraj3xd
Unghiul helixului30 °
Răcire internăda
Direcția de tăieredreapta
Diametrul cozii8 mm
  • Disponibil – Data livrării la cerere