Roată de transport Blickle SPKVSN 200/40H7

Solid steel flanged drive wheel, with hub keyway

Vedeți informațiile tehnice

Referințe

Blickle:SPKVSN 200/40H7
Rubix:d833400
Producator:395822
EAN:4047526107895
brand logo

rezumat tehnic

Capacitatea de încărcare2500 kg
Diametrul roții200 mm
Lățimea roții60 mm
Vezi toate Caracteristice

Detalii produs : SPKVSN 200/40H7 BLICKLE - SPKVSN 200/40H7 BLICKLE


Wheel:

  • heat-treatable steel, hardness 190–230 HB
  • lightly-oiled surface
  • 3° taper tread to axle
  • extremely low rolling resistance
  • extremely high static and dynamic load capacity
  • axle bore and hub keyway in accordance with DIN 6885

Other features:

  • chemical resistance to many aggressive substances
  • operating temperature: -100 °C to +600 °C, load capacity reduced by 50% at +300 °C
  • the load capacities provided in the table refer to the allocation of flanged wheels to rail profiles in accordance with DIN 536 specified below (crane rail standard):
    SPKVSN 200: A45
    SPKVSN 250: A55
    SPKVSN 300: A65

Informații tehnice


atribute
Logistic Greutate14993 g
Capacitatea de încărcare2500 kg
Diametrul roții200 mm
Lățimea roții60 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeioțel
Culoarea benzii de rulare / anvelopeargint
Temperatura minimă-100 °C
Temperatura maximă600 °C
60 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții