Roată de transport Blickle SPKVS 200K

Solid steel flanged wheel

Vedeți informațiile tehnice

Referințe

Blickle:SPKVS 200K
Rubix:d833406
Producator:253179
EAN:4047526253172
brand logo

rezumat tehnic

Capacitatea de încărcare1500 kg
Diametrul roții200 mm
Lățimea roții60 mm
Vezi toate Caracteristice

Detalii produs : SPKVS 200K BLICKLE - SPKVS 200K BLICKLE


Wheel:

  • heat-treatable steel, machined, hardness 190–230 HB
  • lightly-oiled surface
  • 3° taper tread to axle
  • extremely low rolling resistance
  • extremely high static and dynamic load capacity

Other features:

  • chemical resistance to many aggressive substances
  • operating temperature:
    ball bearing version: -20 °C to +120 °C
    heat-resistant ball bearing version: -30 °C to +300 °C, load capacity reduced by 50% at +300 °C
  • the load capacities provided in the table refer to the allocation of flanged wheels to rail profiles in accordance with DIN 536 specified below (crane rail standard):
    SPKVS 50K–SPKVS 200K: A45
    SPKVS 250K: A55
    SPKVS 300K–SPKVS 400K: A65

Informații tehnice


atribute
Logistic Greutate14500 g
Capacitatea de încărcare1500 kg
Diametrul roții200 mm
Lățimea roții60 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeioțel
Temperatura minimă-20 °C
Temperatura maximă120 °C
Culoarea benzii de rulare / anvelopeargint
60 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

1500 kg

Diametrul roții

Lățimea roții