Referințe
Riegler:675 S
Rubix:d543448
Producator:100996
EAN:4047322111775



Detalii produs : 675 S RIEGLER - 675 S RIEGLER
Special Filter Standard G 1/4 with polycarbonate container, protection cage and For all applications where the requirements for the compressed air are particularly high. / The separation performance guarantees the filtration of the smallest suspended oil vapor and micro-fine particles. / To protect the ultra-fine filter inserts, a standard filter needs to be employed upstream to intercept coarser impurities.
Informații tehnice
atribute
| Logistic Greutate | 749 g |
|---|---|
| Diametrul filetării (inch) | 3/8 '' |
| Debitul volumului | 720 l/min |
| Dimensiunea designului | 2 |
| Finețea filtrului | 0.01 µm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
