Ochelari de protecție Univet 511.03.01.00

Spectacle

Vedeți informațiile tehnice

Referințe

Univet:511.03.01.00
Rubix:d699254
brand logo

rezumat tehnic

Acoperirea ochelariloranti-zgârieturi
Umbra ocularuluiincolor
Piese laterale reglabileda
Vezi toate Caracteristice

Detalii produs : 511.03.01.00 UNIVET - SAFETY SPECTACLES UNIVET 511.03.01.00


Eyewear with an essential design, it offers good performance and the possibility of many different lenses, to meet different needs. It is also available in slim version (H), suitable for users with small faces and children.

Puncte forte

•Protects against impacts and UV radiations
Can be used for prolonged periods as it does not create distortion or fatigue
No colour distortion
Available UV400 version for an increased UV protection
Mirrored version (FM)

Aplicații

Mechanical work in good visibility conditions

Informații tehnice


atribute
Acoperirea ochelariloranti-zgârieturi
Umbra ocularuluiincolor
Piese laterale reglabileda
Culoareincolor
  • Disponibil – Data livrării la cerere