Distribuitoare - Regulator de debit SMC AS3201FS-02-08S

Speed Controller

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:AS3201FS-02-08S
Rubix:d565157
Producator:AS3201FS-02-08S
EAN:3618035534673
SMC FLOW CONTROL AS3201FS-02-08S

Documente

Detalii produs : AS3201FS-02-08S SMC - AS3201FS-02-08S SMC


Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)

Informații tehnice


atribute
Presiune maximă a serviciului10 bar
Serieas-fs
  • Disponibil – Data livrării la cerere