Distribuitoare - Regulator de debit SMC AS1201F-U10/32-01A
Speed Controller
Vedeți informațiile tehniceReferințe
SMC:AS1201F-U10/32-01A
Rubix:d549031
Producator:AS1201F-U10/32-01A
EAN:3618035548564
Detalii produs : AS1201F-U10/32-01A SMC - AS1201F-U10/32-01A SMC
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting.
Puncte forte
•Speed controller with residual pressure release valve
Large flow in-line style
Large flow in-line style
Informații tehnice
atribute
| Curge | 13800 l/h |
|---|---|
| Presiune maximă a serviciului | 10 bar |
| Serie | as□20-d serie (speed controller adjustable by flat head screwdriver) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
