Distribuitoare - Regulator de debit SMC AS2201FS-G01-08

Speed Controller

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:AS2201FS-G01-08
Rubix:d557175
Producator:AS2201FS-G01-08
brand logo

Documente

Detalii produs : AS2201FS-G01-08 SMC - SMC AS2201FS-G01-08 SPEED CONTROLLER


Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)

Puncte forte

•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2

Informații tehnice


atribute
Curge12180 l/h
Presiune maximă a serviciului10 bar
Serieas-fs
  • Disponibil – Data livrării la cerere